Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Built Systems

Model # :WBB2352473

MPN #: 46819

Built Systems Electric Tilt Cart 46819 54"L x 51"W - 150 Lb. Capacity

Product Description
The Electric Tilt Cart (ETC) is a flat cart with a built-in electric tilt system for more ergonomic part presentation. Designed to hold pallets, this cart lets employees load skidded parts with the cart in flat position, transport the cart to the work center, then tilt the load. Locking casters provide a solid base for up to 1,500 pounds of materials. Replace the casters with optional floor mounts to make this cart a fixed part of your assembly line.

Features:

  • Rigid cold-rolled steel construction
  • 1,500 lbs. of load capacity
  • Patented electric tilt system
  • 60-degree tilt angle
  • Heavy-duty 6" locking swivel casters
  • VOC-free powder coating

Note: Custom Sizes, Colors, and Branding is available via a special order; Please call for more information.

PRICE
$3,249.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54 in
Width51 in
Weight Capacity1500 lbs
Wheel Diameter6 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypePowered Tilt Truck
ColorWhite
Caster Type(4) Swivel
MaterialSteel
Manufacturers Part Number46819
BrandBuilt Systems

Warranty

WarrantyElectrical Components: 2