Heatstar HST115TC Dual Fuel Heater, 120V, 111000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
Nomad heaters are ideal for enclosed construction site spaces, temporary structures or tents. These are highly fuel efficient, portable, cost effective heaters able to be used with or without a duct or diffuser. Manage comfortable temperatures, shorter pre-heat times and fuel consumption using high or low settings. The product has a limited warranty of 1 year.
PRICE
$2,945.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-3/4 in |
| Width | 30 in |
| Height | 15 in |
| Weight | 91 lbs |
| Coverage Area | 2775 ft² |
Product Details
| Type | Direct Fired Heater |
| CFM | 650 CFM |
| Horsepower | 1/3 HP |
| Color | White |
| Amperage | 3 A |
| Wattage | 360 W |
| Voltage | 120 V |
| Includes | 20' Cord, 15' Hose, Regulator, Thermostat |
| Watts High | 360 W |
| Material | Metal |
| Ignition Type | Automatic Spark |
| Manufacturers Part Number | HS115TC |
| BTU | 111000 BTU |
| Fuel Type | Propane, Natural Gas |
| Thermostat | Yes |
| Brand | HeatStar |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |