Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 40985-CPF Compression F-Connector

Rollover image to zoom in

Click image to enlarge

See all 94 items in product family

Leviton 40985-CPF Compression F-Connector

Item #: WBB492223

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 159 ($146.28)

Price: $0.92
Product Information
Customer Review
Product Q&A
Leviton 40985-CPF Compression F-Connector

Leviton's Compression F-Connector is used in video applications such as CATV, and satellite. Its radial compression design provides a more secure termination on Series 6 Quad Shield Cable than the traditional hex crimp design. Terminate using Leviton's installerfriendly Master Compression Tool.

Product Specifications

    • DESCRIPTION40985-CPF Compression F-Connector
    • CONNECTION TYPE 1--
    • CONNECTION TYPE 2--
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • TYPECompression, Crimp-On & Twist-On
    • BRANDLeviton

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!