Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 47605-140 Smc 140 Structured Media Enclosure With Cover, White - Min Qty 4
See all 147 items in product family

Leviton 47605-140 Smc 140 Structured Media Enclosure With Cover, White - Min Qty 4

Item #: WBB492171

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($183.80)

Price: $45.95
Product Information
Customer Review
Product Q&A
Leviton 47605-140 SMC 140 Structured Media Enclosure with Cover, White

Structured Media Center enclosures make running cable and managing media both simple and cost-effective. Designed to provide a central distribution point for home or small office technologies, the enclosures accommodate the distribution of voice, data, video, audio, security, and control applications.

Product Specifications

    • SERIES140
    • GAUGE OF STEEL20
    • WIDTH14.38"
    • HEIGHT14"
    • BRANDLeviton
    • ITEMS INCLUDEDEnclosure and Flush-mount Cover
    • PAINT FINISHPowder-Coated
    • DESCRIPTION47605-140 Smc 140 Structured Media Enclosure With Cover, White - Min Qty 4
    • WARRANTY2 Year Limited
    • COLORWhite
    • MANUFACTURER PART NUMBER47605-140
    • CONNECTION TYPE 1--
    • STANDARDS AND CERTIFICATIONSCULUS/FCC/TIA/EIA
    • CONNECTION TYPE 2--
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • DEPTH3.63"
    • TYPEEnclosure Accessories

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!