Cables
Availability
Type
Brand
Gauge
Color
Price
Related Products
Tripp Lite Low-Profile VGA High-Resolution RGB Coaxial Cable (HD15 M/M), 6 ft. The P502-006-SM VGA Coaxial High-Resolution Monitor Cable (M/M) allows you to connect your VGA-enabled computer and monitor up to six feet apart. Constructed from mini-coaxial (RGB) and paired video wire, it supports video resolutions up to 2048 x 1536, including 1080p, with no ghosting. It's more than 40% smaller in diameter than standard VGA cables, which increases airflow in tight spaces and makes it easier to install around corners. Foil and braid shielding delivers reliable, error-free signal quality and ...
Cat6 Patch Cord Mold Injection Snagless Booted to protect cable ends 24 AWG Stranded Bare Copper Conductors Unshielded RJ45 Modular Plugs 8P8C Gold Plated Pins 50 U" 568B Wiring Color Code 100% Open Short & Miss Wire Test RoHS Compliant
Tripp Lite's Multi-Functional Network Cable Tester allows you to test wiring continuity for Cat5, Cat6, Phone and Coax cable assemblies. Identifies mis-wires, short circuits and open circuits. Features two piece transmitter and receiver, two BNC-F coax converters and coax terminator. Includes handy storage pouch when not in use. Power supplied by 9V Battery (not included).
Tripp Lite's DVI-D Female to HDMI-Male adapter allows older DVI cables to plug into newer HDMI equipment. Gold plated connectors, and 24K Gold contacts, along with a molded, rubberized plastic housing, assure long life use. Slotted thumbscrews allow for easy installation in close quarters.
Vertical Cable, 012-021-100, Cat 6, RJ45 Shielded Modular Plugs, 8P 8C, 50 Micro-Inches Gold Plated, 100/PK 50 Micro-Inches Gold Plated 3 prong For Shielded Stranded or Solid Cable 24AWG to 26AWG Cable Shield - Copper Alloy Shell Polycarbonate Housing Transparent 50u" Gold Plating RoHS Compliant