Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Cable 163257-1000 Premium Nylon Solderless Insulated Female Disconnect, 6 Gauge, 1,000 Ft
See all 248 items in product family

Quick Cable 163257-1000 Premium Nylon Solderless Insulated Female Disconnect, 6 Gauge, 1,000 Ft

Item #: WBB1147167

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $143.14 Save up to 26%
Price: $ 105.95
Product Information
Customer Review
Product Q&A
Quick Cable 163257-1000 Premium Nylon Solderless Insulated Female Disconnect, 6 Gauge, 1,000 Ft

Features:
  • Standard Battery Cable
  • PVC Insulation resists abrasion, fuel, oil, acid and salt
  • Insulation is flame retardant
  • Meets or exceeds SAU J1127, SGT type 22°F (10°C), 8 Gauge Exceeds J1128
  • Rated 60V
  • Meets AWG specifications
  • Copper conductor for maximum conductivity

Product Specifications

    • STUD/TAB SIZE0.187
    • DESCRIPTIONInsulated Female Disconnect
    • MANUFACTURERS PART NUMBER163257-1000
    • CONSTRUCTIONTin Plated Annealed Copper
    • TYPEPremium Nylon
    • GAUGE6 Gauge
    • PACKAGE QUANTITY1000 PCS/Bag
    • BRANDQuick Cable

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!