Single Phase Motors
Brand
Length
Height
Price
Voltage
230 V
Horsepower
7 1/2 HP
Frame
215T
Mounting Location
Rigid
Voltage
115/230 V
Horsepower
2 HP
Frame
143TC
Mounting Location
C-Face Footless
Voltage
115/230 V
Horsepower
1 HP
Frame
56/56H
Mounting Location
Rigid
Baldor-Reliance Single Phase Motor, VL3514, 1.5 HP, 115/230 Volts, 1725 RPM, TEFC, 56C Frame
Voltage
115/230 V
Horsepower
1 1/2 HP
Frame
56C
Mounting Location
C-Face Footless
Marathon Motors, G575, 056B17F5306, 2HP-1 1/2HP, 1800RPM, 115/208-230V, 1PH, 56HC FR, TEFC
Voltage
115/208-230 V
Horsepower
2 HP
Frame
56HC
Mounting Location
C-Face Removable Base
Worldwide Electric GP Motor NT1-18-56CB, TEFC, REM-C, 1 PH, 56C, 1 HP, 6.8 FLA, Less Overload
Voltage
115/208-230 V
Horsepower
1 HP
Frame
56C
Mounting Location
C-Face Removable Base