Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Metric Three Phase Motors

74 Results

Free Shipping

Voltage

Horsepower

View All Horsepower

Phase

View All Price
74 Results
Compare
1
1
$3,949.00
Ships in 7 Business Days

Horsepower

30 HP

Frame

180M

Voltage

230/460 V

Nameplate RPM

3550 rpm

Compare
BESTSELLER
1
1
$769.00
Ships in 3 Business Days

Horsepower

2 HP

Frame

90L

Voltage

230/460 V

Nameplate RPM

1800 rpm

Compare
1
1
$1,575.00
Ships in 5 Business Days

Horsepower

7 1/2 HP

Frame

D132S

Voltage

208-230/460 V

Nameplate RPM

3520 rpm

Compare
1
1
$619.00
Ships in 7 Business Days

Horsepower

1 1/2 HP

Frame

145T

Voltage

575 V

Nameplate RPM

1800 rpm

Compare
1
1
$1,599.00
Ships in 5 Business Days

Frame

D132S

Voltage

208-230/460 V

Nameplate RPM

1770 rpm

Motor RPM 60 Hertz

1770 rpm

Compare
1
1
$1,899.00
Ships in 7 Business Days

Horsepower

5 1/2 HP

Frame

132M

Voltage

230/460 V

Nameplate RPM

1180 rpm