Explosion Proof Motors
Horse Power Range (hp)
Length
Height
Price
Marathon Motors Explosion Proof Motor, G852, 056C17E5319, 1/4HP, 115/208-230V, 1800RPM, 1PH, EPNV
Mounting Location
C-Face Footless
Voltage
115/208-230 V
Horsepower
1/4 HP
Motor RPM 60 Hertz
1800 rpm
Marathon Motors Explosion Proof Motor, G870, 056C17G5323, 1HP, 115/208-230V, 1800RPM, 1PH, EPFC
Mounting Location
C-Face Footless
Voltage
115/208-230 V
Horsepower
1 HP
Motor RPM 60 Hertz
1800 rpm
Mounting Location
Rigid
Voltage
230/460 V
Horsepower
75 HP
Motor RPM 60 Hertz
1800 rpm
Worldwide Electric EXP Motor IXPEWWE3-18-182TC, TEXP, Rigid-C, 3 PH, 182TC, 3 HP, 3.8 FLA
Mounting Location
C-Face Rigid
Voltage
208-230/460 V
Horsepower
3 HP
Motor RPM 60 Hertz
1800 rpm
Mounting Location
C-Face Footless
Voltage
208-230/460 V
Horsepower
1 HP
Motor RPM 60 Hertz
1725 rpm
Leeson Motors Single Phase Explosion Proof Motor 3/4HP, 1725RPM, 56, EPFC, 60HZ, Automatic, 1.0SF
Mounting Location
C-Face Rigid
Voltage
115/208-230 V
Horsepower
3/4 HP
Motor RPM 60 Hertz
1725 rpm