Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Babcock Davis BUTK2222 22" x 22", Access Door, Exposed Flange, Knurled Knob

Rollover image to zoom in

Click image to enlarge

See all 239 items in product family

Babcock Davis BUTK2222 22" x 22", Access Door, Exposed Flange, Knurled Knob

Item #: WBB2240038

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 196.95
Product Information
Customer Review
Product Q&A
Babcock Davis BUTK2222 22" x 22", Exposed Flange, Knurled Knob

The BUTK is a general purpose UL listed uninsulated access door designed for fire-rated walls while providing access to critical building components. The BUTK is engineered with a 1” exposed flange for installation in most material substrates. Standard latching is keyed lock/knurled knob.

Documents

Documents are in PDF format

Product Specifications

    • WALL/CEILING OPENING INCHES22"x22"
    • OVERALL FRAME WIDTH INCHES24
    • DOOR QUANTITY1
    • DOOR WIDTH INCHES22
    • BRANDBabcock Davis
    • LATCH TYPEKnurled Knob / Key Operated Latch Bolt
    • COLOR FINISHWhite
    • OVERALL FRAME HEIGHT INCHES24
    • DESCRIPTIONUninsulated Fire-Rated Access Door
    • MANUFACTURERS PART NUMBERBUTK2222
    • NUMBER OF LATCHES1
    • WEIGHT LBS23.9
    • CONSTRUCTIONSteel
    • DOOR HEIGHT INCHES22
    • FOR USE WITH--
    • TYPEFire-Rated

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!