Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud AN-1315-A Nema 4,4X,6,6P,12,13 & IP68 Die Cast Alum Enclosure 5.91"L X 2.52"W X 1.45"H Natural

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Bud AN-1315-A Nema 4,4X,6,6P,12,13 & IP68 Die Cast Alum Enclosure 5.91"L X 2.52"W X 1.45"H Natural

Item #: WBB562271

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 7 ($73.50)

Price: $10.50
Product Information
Customer Review
Product Q&A
Features:

  • Die cast in aluminum alloy and resistant to atmospheric and marine corrosion, these enclosures are ideal for housing sensitive electronic assemblies and pneumatic, hydraulic and electrical devices in both commercial and industrial environments.
  • Designed to IP68 of IEC529 and NEMA 1, 2, 4, 4x, 6, 6P, 12, and 13 specifications.
  • Wall mounting holes (on Style A) and cover attaching screws are outside the sealing area thus preventing ingress of moisture and dust (Style B does not have wall mounting holes).
  • Cover incorporates a recessed gasket.
  • Internal bosses for mounting PCBs horizontally or for connecting terminals, ground, etc.
  • Most models have internal guide slots for mounting PCB assemblies vertically.
  • Cover mounting holes are roll threaded and screws are recessed.
  • UL Listed.
  • Body & Cover: Aluminum Alloy #ADC-12
  • Gasket: Silicon Sponge
  • Cover Screws: M4 Stainless Steel, non-magnetic
  • PCB Mounting Hardware: Requires kit #57-58, ordered separately

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHNatural
    • MANUFACTURERS PART NUMBERAN-1315-A
    • WEIGHT LBS0.78
    • CONSTRUCTIONAluminum Alloy
    • DIMENSION A5.91
    • DIMENSION B2.52
    • DIMENSION C1.45
    • DIMENSION D1.04
    • DIMENSION E5.63
    • DIMENSION F2.24
    • DIMENSION G1.13
    • DIMENSION H0.88
    • WALL THICKNESS0.15
    • INTERNAL GROUNDING/PCB HOLES4- 0.136 DIA
    • WEIGHT (Oz)12.50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!