Plastic & Fiberglass Boxes
Availability
Brand
Length
Depth
Material
Width
Height
Type
Color
Price
Related Products
Hoffman A16126GSC, Galvanized Box /Screw Cover, 16.00X12.00X6.00, Galvanized Use this enclosure as a wiring, junction, pull or terminal box in applications subject to windblown dust and/or rain. Features: 14 or 12 gauge G-90 grade galvanized steel bodies 12 or 10 gauge G-90 grade galvanized steel covers
Hoffman Q13813PCECC QLINE™ J Box, Clear Screw Cover, Type 4X, 125x75x124mm, Polycarb QLINE™ E Enclosures house larger controls, provide additional size-range options and offer greater internal mounting flexibility than smaller QLINE products. Featuring contoured bodies with flush cover screws, they are functional in corrosive environments and can withstand occasional submersion. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative. Features: Body is impact-resistant polycarbonate for PCE ...
Hoffman CCA12128, COMPACT™ Cast Junction Box, Type 4X, 122x122x80mm For use in indoor or outdoor applications, these stylized enclosures protect components and controls in corrosive environments. Features: Cast aluminum; no welded seams or sharp corners Stainless steel captivated cover screws placed outside sealed area Two to four grounding screws located on enclosure back wall Oil-resistant O-ring gasket Tongue-and-groove sealing construction Threaded internal bosses provided for mounting optional panels, rails and other components Mounting holes provided in corners outside of ...
Hoffman A1614SC, Screw Cover, Type 12, 16.00X14.00X6.00, Steel/Gray Ideal for a broad range of applications, this enclosure's screw cover is secured in each corner for a positive seal but easily removed for modifications. Features: 16 or 14 gauge steel Seams continuously welded and ground smooth Bonding provision on cover Oil-resistant gasket Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger External wall-mounting brackets
Hoffman A606SC, Screw Cover, Type 12, 6.00X6.00X4.00, Steel/Gray Ideal for a broad range of applications, this enclosure's screw cover is secured in each corner for a positive seal but easily removed for modifications. Features: 16 or 14 gauge steel Seams continuously welded and ground smooth Bonding provision on cover Oil-resistant gasket Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger External wall-mounting brackets