Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud Sc-13100 Compucab Series Dual Slope Enclosure 7.769" L X 4.94" H - Min Qty 2

Rollover image to zoom in

Click image to enlarge

See all 135 items in product family

Bud Sc-13100 Compucab Series Dual Slope Enclosure 7.769" L X 4.94" H - Min Qty 2

Item #: WBB562577

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($117.90)

Price: $58.95
Product Information
Customer Review
Product Q&A
Features:

  • Base and side, .09Aluminim; back panel and cover, .05 aluminum.
  • Rubber feet furnished.
  • Maximum visibility, no exposed screws on front panel area.
  • Knockouts in louvered rear panel.

Documents are in PDF format

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHBlack Texture Base with Smooth White Cover
    • WIDTH INCHES--
    • HEIGHT INCHES4.94
    • LENGTH INCHES7.769
    • MANUFACTURERS PART NUMBERSC-13100
    • WEIGHT LBS3.25
    • CONSTRUCTIONAluminum
    • SERIESCompucab

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!