Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bud TC-300-RB Transi-Cases10.06" W x 7" D x 6" H Royal Blue Texture

Rollover image to zoom in

Click image to enlarge

See all 135 items in product family

Bud TC-300-RB Transi-Cases10.06" W x 7" D x 6" H Royal Blue Texture

Item #: WBB562359

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 168.95
Product Information
Customer Review
Product Q&A
.04" aluminum body. Portable. Flush fitting .05" aluminum panel. Bright nickel-plated hardware. Black plastic handle. Plastic feet on base and back.

Knobs, dials, switches, etc. protected by slide-off lid; 1.50" clearance above panel.

Product Specifications

    • BRANDBud Industries
    • COLOR FINISHRoyal Blue Texture
    • WIDTH INCHES10.06
    • DEPTH INCHES7
    • HEIGHT INCHES6
    • MANUFACTURERS PART NUMBERTC-300-RB
    • WEIGHT LBS2.50
    • CONSTRUCTIONAluminum
    • PANEL SPACE WIDTH INCHES9.00
    • SERIESTransi-Case
    • PANEL SPACE HEIGHT INCHES5.93

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!