Disconnect Enclosures
Conductive Panel
Material
Color
Price
Hoffman A84XM3EW18SSN4, Heavy Duty SS Free Stand Encl, 3 Doors, 84.12X118.75X18.12
Material
SS Type 304
A x B x C
84.12 x 118.75 x 18.12 in
Material
Steel
A x B x C
20.00 x 21.38 x 10.00 in
Color
Gray
Conductive Panel
A20P20G
Material
Steel
Color
Silver
Hoffman A84XM7818FTCLP, Heavy Duty Fs Disc. Encl, W/O Panel, 2 Door, 84.12X78.50X18.12, Paint
Material
Steel
A x B x C
84.12 x 78.50 x 18.12 in
Color
Gray
Hoffman A60X4912LPFTC, 2 Door W/Floor Stands Disc. Encl, 60.12X49.75X12.12, Paint
Material
Steel
A x B x C
60.12 x 49.75 x 12.12 in
Color
Gray
Conductive Panel
A60P48G
Hoffman A60X6112LPFTC, 2 Door W/Floor Stands Disc. Encl, 60.12X61.75X12.12, Paint
Material
Steel
A x B x C
60.12 x 61.75 x 12.12 in
Color
Gray
Conductive Panel
A60P60G