Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman AG1U8, Guides, For Rack Mtg. Angles, Qty 2, 26.00 Inch, Steel/Zinc
See all 46 items in product family

Hoffman AG1U8, Guides, For Rack Mtg. Angles, Qty 2, 26.00 Inch, Steel/Zinc

Item #: WBB1443090

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $130.60 Save up to 26%
Product Information
Customer Review
Product Q&A
Hoffman AG1U8, Guides, For Rack Mtg. Angles, Qty 2, 26.00 Inch, Steel/Zinc

14 gauge steel chassis guides mount between two pairs of rack-mounting angles that have accessory mounting legs. Guides and mounting hardware are plated. (xSFG mount on one pair of Type RA rack-mounting angles that have accessory mounting legs.).

Product Specifications

    • BRANDHoffman®
    • LENGTH INCHES26
    • MANUFACTURERS PART NUMBERAG1U8
    • CONSTRUCTIONSteel
    • HEIGHT, H (MM)--
    • FORRack Mtg.Angles
    • WIDTH, C (IN.)--
    • LENGTH MM660.4
    • HEIGHT, H (IN.)--
    • RACK UNITS1
    • DESCRIPTIONGuides
    • WIDTH, C (MM)--
    • COLORZinc
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!