Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell-Wiegmann WAS125 KO Seal, Gasketed, Oil Tight Hole Seals, 1.25" Dia

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Hubbell-Wiegmann WAS125 KO Seal, Gasketed, Oil Tight Hole Seals, 1.25" Dia

Item #: WBB2261992

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $11.81 Save up to 5%
Price: $ 11.25
Product Information
Customer Review
Product Q&A
Hubbell-Wiegmann WAS125 KO Seal, Gasketed, Oil Tight Hole Seals, 1.25" Dia

Hubbell-Wiegmann conduit hole seal, 1.25" Hole Diameter, quick wing nut, oil-resistant gasket, ANSI 61 gray polyester powder finish

Documents

Documents are in PDF format

Product Specifications

    • BRANDWiegmann
    • WIDTH INCHES2.375
    • LENGTH INCHES2.375
    • MANUFACTURERS PART NUMBERWAS125
    • TYPE4
    • WEIGHT LBS.5
    • CONSTRUCTIONCarbon Steel
    • HOLE DIAMETER INCHES1.25
    • DESCRIPTIONElectrical WAS125 KO Seal, Gasketed, Oil Tight Hole Seals, 1-1/4"
    • COLORGrey
    • NEMA RATING4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!