Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman A30N30MPP, Panel, 26.00x28.50, Fits 30x30, Steel/Gray
See all 310 items in product family

Hoffman A30N30MPP, Panel, 26.00x28.50, Fits 30x30, Steel/Gray

Item #: WBB1443276

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $157.70 Save up to 27%
Product Information
Customer Review
Product Q&A
Hoffman A30N30MPP, Panel, 26.00x28.50, Fits 30x30, Steel/Gray

Perforated panels are 16 gauge steel and accept self-tapping screws and eliminate the need to measure, mark and drill when mounting components. Use for mounting lightweight control components.

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERA30N30MPP
    • CONSTRUCTIONSteel
    • FITS30x30
    • USE INMedium Type 1 Panel Enclosures
    • PANEL SIZE D X E (MM)724 x 660
    • DESCRIPTIONPerforated Panels
    • COLORGray
    • PANEL SIZE D X E (INCHES)28.50 x 26.00
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!