Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vynckier AN1208 ARIA 12" X 8" Non-Metallic Enclosure, 1/4 Turn Handle Opening
See all 147 items in product family

Vynckier AN1208 ARIA 12" X 8" Non-Metallic Enclosure, 1/4 Turn Handle Opening

Item #: WBB692291

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 172.95
Product Information
Customer Review
Product Q&A
Vynckier AN1208 ARIA 12" X 8" Non-Metallic Enclosure, 1/4 Turn Handle Opening

Vynckier Enclosure Systems standard ARIA polyester boxes range in size from 12" x 8" up to 40" x 32", 7 different sizes and a variety of configurations.The ARIA "AN" standard enclosures include a slotted 1/4 turn latch, an opaque cover.All bases are made of light grey (RAL7035) fiberglass reinforced polyester.Internal three-point closing system, one-point entry.Mutiple locking systems available.Furnished, four threaded studs and bolts for mounting plate or mounting frame installation.Door bosses for front panel mounts.Easy to install hinged Aluminum front panel.Maintenance free and corrosion resistant.Temperature resistance: -58°F to +302°F (-50°C to 150°C), momentary to 392°F (200°C).Seamless polyurethane gasket in molded door edge channel.Ergonomic closing mechanism - standard, slotted 1/4 turn latch.Patented door-lifter ensuring the door takes it's center position during closing.Self-adhesive rain-shield included as a standard accessory, each cabinet.Easily modified, conventional tools such as a drill, milling equipment, saw or punch.Contoured body provides an attractive and contemporary appearance that can be used as: insulated electrical junction boxes, terminal wiring boxes, instrument housings and housings for electrical controls in wet, dusty and corrosive environmentsIdeal for high performance applications in: heavy industry - paper mills, mining sites, steel mills, lumber production, refineries, chemical plants, alimentation industry and breweries, waste-water treatment, public lighting, traffic control and signalization, shipyards and offshore oil production platforms

Product Specifications

    • BRANDVynckier
    • MANUFACTURERS PART NUMBERAN1208
    • TYPEEnclosure
    • WEIGHT LBS5.25
    • CONSTRUCTIONNon-Metallic
    • OUTSIDE DEPTH INCHES6.69
    • INSIDE DEPTH INCHES5.83
    • SERIESARIA
    • TEMPERATURE RESISTANCE (C)-50 to +150
    • TEMPERATURE RESISTANCE (F)-58 to +302
    • OUTSIDE WIDTH INCHES8.46
    • OUTSIDE HEIGHT INCHES12.4
    • BACKPLATE PART NO. ABP1208A/ABP1208S/ABP1208N
    • INSIDE HEIGHT INCHES10.83
    • BACKPLATE DIMENSIONS - H X W "9.84 x 5.91
    • NEMA RATING3, 3R, 3S, 4, 4X, 12 and 13
    • TURN HANDLE1/4 Opening
    • INSIDE WIDTH INCHES6.69

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!