Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hoffman AGP1618, Gland Plate, 16.00x18.00, Steel/Paint
See all 12 items in product family

Hoffman AGP1618, Gland Plate, 16.00x18.00, Steel/Paint

Item #: WBB1443111

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $188.90 Save up to 24%
Product Information
Customer Review
Product Q&A
Hoffman AGP1618, Gland Plate, 16.00x18.00, Steel/Paint

Constructed of 12 gauge steel and designed for use with 10 gauge and 12 gauge enclosures. Provides a removable cable egress and entry plate while maintaining UL/NEMA integrity of the enclosure. Gasket with pressure-sensitive adhesive is included to be applied after desired modifications are completed. Finish is ANSI 61 gray polyester powder paint. Maintains UL/NEMA Type 4 and Type 12 if properly installed in a Hoffman enclosure.

Product Specifications

    • BRANDHoffman®
    • MANUFACTURERS PART NUMBERAGP1618
    • CONSTRUCTIONSteel
    • OPENING SIZE (MM)356 x 406
    • SIZE (MM)419 x 470
    • SIZE MM419 x 470
    • OPENING SIZE (IN)14.00 x 16.00
    • SIZE (IN)16.50 x 18.50
    • DESCRIPTION12 Gauge Gl & Plate
    • A X B X C MM--
    • A X B X C INCHES--
    • COLORPaint
    • SIZE INCHES6.50 x 18.50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!