discount codeFree shipping over 300

Applied at checkout

Sunlite® 05479-SU SL23/27K/D 23W Dimmable Spiral CFL Light Bulb, Medium Base, Warm White - Pkg Qty 12

Sunlite® 05479-SU SL23/27K/D 23W Dimmable Spiral CFL Light Bulb, Medium Base, Warm White - Pkg Qty 12

Item #: WBB1452386

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.40 ea.

Price: $112.80 / Pkg of 12

Quantity

Popular item in this category

Customers Also Viewed

Sunlite® 05479-SU SL23/27K/D 23W Dimmable Spiral CFL Light Bulb, Medium Base, Warm White

Sunlite® dimmable spiral compact fluorescent lamps fit into most standard fixtures and give off a warm white light much like a 100 watt incandescent bulb. These energy efficient CFL lamps can last up to 7.3 years with normal household use of 3 hours a day. This energy saving 23 watt 2700K, medium base bulb offers 1600 lumens of light output and has an average rated life of 10,000 hours.

Product Specifications

  • LENGTH INCHES5.75
  • COLOR FINISHWarm White
  • BASEMedium (E26)
  • BRANDSunlite
  • LAMP TYPEDimmable Spiral
  • LUMENS1600
  • MANUFACTURERS PART NUMBER05479-SU
  • PACKAGE QUANTITY12
  • SHAPET2
  • VOLTAGE120
  • WATTAGE23
  • COLOR TEMPERATURE2700
  • DIAMETER INCHES2-1/8
  • CRI80
  • LAMP CODESL23/27K/D
  • AVG. LIFE (HOURS)10000
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sunlite® 05479-SU SL23/27K/D 23W Dimmable Spiral CFL Light Bulb, Medium Base, Warm White - Pkg Qty 12

Sunlite® 05479-SU SL23/27K/D 23W Dimmable Spiral CFL Light Bulb, Medium Base, Warm White - Pkg Qty 12

Item #: WBB1452386

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top