Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunlite 60007-SU PL13/E/SP35K 13 Watt PL 2-Pin Single U-Shaped Twin Tube 2GX7 Base, Neutral White - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 100 items in product family

Sunlite 60007-SU PL13/E/SP35K 13 Watt PL 2-Pin Single U-Shaped Twin Tube 2GX7 Base, Neutral White - Pkg Qty 50

Item #: WBB1879900

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $131.00 Save up to 34%
$1.74 each

Sold in packages of 50

Price: $87.00
Product Information
Customer Review
Product Q&A
Sunlite 60007-SU PL13/E/SP35K 13 Watt PL 2-Pin Single U-Shaped Twin Tube 2GX7 Base, Neutral White

Sunlite compact fluorescent plug-in lamps are available in a wide range of sizes, wattages, color temperatures and pin configurations. This Sunlite 13 watt compact fluorescent PL 4-Pin plug-in light bulb offers a light output of 720 lumens and a color accuracy of 80 CRI . It has an average lamp life of 10,000 hours. The 3500K color temperature produces a neutral white light. This lamp fits a 2GX7 socket. Make sure the base precisely matches your fixtures socket as this lamp will only work with the specific external electronic ballast it is a designed for.

Features:
  • Shape: FT
  • Average Life Hours: 10000
  • Wattage: 36
  • Package Quantity: 10

Product Specifications

    • WIDTH INCHES1-3/8
    • HEIGHT INCHES5-1/16
    • BASEG24Q1
    • BRANDSunlite
    • LIGHT COLORNeutral White
    • LUMENS780
    • MANUFACTURERS PART NUMBER60110-SU
    • PACKAGE QUANTITY25
    • SHAPEPLD
    • WATTAGE13
    • COLOR TEMPERATURE3500
    • DESCRIPTION"13 Watt PLD 4Pin Double UShaped Twin Tube G24Q1 Base, Neutral White"
    • AVERAGE LIFE HOURS10000
    • LAMP CODEPLD13/E/SP35K
    • CRI80

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!