Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S8396 Cft13w/4p/830 13w W/ Gx24vq-1 Base- Warm- Cfl Bulb - Pkg Qty 50
See all 85 items in product family

Satco S8396 Cft13w/4p/830 13w W/ Gx24vq-1 Base- Warm- Cfl Bulb - Pkg Qty 50

Item #: WBB564962

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.06 each

Sold in packages of 50

Price: $203.00
Product Information
Customer Review
Product Q&A
CFT13W/4P/830 13W Compact Fluorescent w/ GX24Vq-1 Base- Warm

Satco Compact Fluorescent Lamps
  • Uses 75% less energy
  • Longer life than incandescent
  • Produces Less Heat
  • Protect the environment
This Suitable for use in unshielded fixtures.-pin CF lamp has an internal end-of-life mechanism that shuts down the lamp preventing abnormal end-of-life failure modes. This lamp was designed for use with high frequency ballasts that do not have their own lamp EOL sensing circuits.

Product Specifications

    • LENGTH INCHES4.2
    • COLOR FINISHWarm White
    • BASEGX24Vq-1
    • BRANDSatco
    • COLOR RENDER INDEX82
    • LUMENS900
    • MANUFACTURERS PART NUMBERS8396
    • PACKAGE QUANTITY50
    • SHAPET-4
    • TYPECFL
    • WATTAGE13
    • COLOR TEMPERATURE3000
    • PACK TYPEHang Box
    • ANSI BASEGX24Vq-1
    • LAMP CODECFT13W/4P/830
    • CATEGORYCompact Fluorescent
    • AVG. LIFE (HOURS)12,000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!