Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunlite® 30390-SU F35T5/841 35W Fluorescent T5 Bulb, Mini Bi-Pin, Cool White

Rollover image to zoom in

Click image to enlarge

See all 95 items in product family

Sunlite® 30390-SU F35T5/841 35W Fluorescent T5 Bulb, Mini Bi-Pin, Cool White

Item #: WBB1452431

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 184.95
Product Information
Customer Review
Product Q&A
Sunlite® 30390-SU F35T5/841 35W Fluorescent T5 Bulb, Mini Bi-Pin, Cool White

The fluorescent 35 watt 4,100K cool white T5 high performance straight tube features a mini bi-pin base, provides a light output of 3,100 lumens at a color rendering index (CRI) of 82 and can last an average of 20,000 hours. These lamp utilize a single and double coat phosphor system. Series lamps have an increased CRI due to the use of tri-phosphors (rare earth phosphors). Tri-phosphors also increase the lumens/watt output of the lamp. These series lamps offer superior quality of lighting, increased energy efficiencies, and extend life.

Product Specifications

    • COLOR FINISHCool White
    • BASEMiniature Bi-Pin
    • BRANDSunlite
    • COLOR RENDER INDEX82
    • LAMP TYPET5 High Performance Straight Tube
    • LUMENS3100
    • MANUFACTURERS PART NUMBER30390-SU
    • PACKAGE QUANTITY40
    • SHAPET5 Tube
    • WATTAGE35
    • NOMINAL LENGTH INCHES57.60
    • DIAMETER INCHES5/8
    • COLOR TEMPERATURE4100
    • AVG. LIFE (HOURS)20000
    • LAMP CODEF35T5/841

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!