Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GE 66474  Fluorescent Bulb T-12 Medium Bi-Pin, 2200 Lumens, 87 CRI, 34W - Pkg Qty 30
See all 26 items in product family

GE 66474 Fluorescent Bulb T-12 Medium Bi-Pin, 2200 Lumens, 87 CRI, 34W - Pkg Qty 30

Item #: WBB1310810

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.19 each

Sold in packages of 30

Price: $95.70
Product Information
Customer Review
Product Q&A
Accessories
GE Lighting 66474 Linear Fluorescent T12 Tube

Features:
  • 34 Watt
  • 2,500 Lumens
  • 4100K Color Temperature
  • CRI 87
  • Bi-pin ends
  • Rated life: 15,000 hours
  • Energy saver, low mercury


Product Specifications

    • BASEMedium Bi-Pin
    • BRANDGE
    • COLOR RENDER INDEX87
    • LUMENS2200
    • MANUFACTURERS PART NUMBER66474
    • PACKAGE QUANTITY30
    • SHAPET12
    • TYPEFluorescent
    • WATTAGE34
    • NOMINAL LENGTH INCHES48
    • DIAMETER INCHES1.5
    • APPLICATIONEnergy Saving
    • COLOR TEMPERATURE4100
    • AVG. LIFE (HOURS)20000
    • LAMP CODEF34/CX41/WM/ECO

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!