Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S8163 Fc55t5/Ho/841 55w Fluorescent W/ 2gx13 Base - Cool White Bulb - Pkg Qty 12
See all 39 items in product family

Satco S8163 Fc55t5/Ho/841 55w Fluorescent W/ 2gx13 Base - Cool White Bulb - Pkg Qty 12

Item #: WBB564799

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.50 each

Sold in packages of 12

Price: $126.00
Product Information
Customer Review
Product Q&A
FC55T5/HO/841 55W Fluorescent w/ 2GX13 Base - Cool White

Satco Fluorescent Lamps
  • High Efficacy
  • Very good color
  • Wide range of colors
  • Wide range of wattages
  • Good Lumen Maintenance
  • Long Life

Product Specifications

    • BASE2GX13
    • BRANDSatco
    • COLOR RENDER INDEX82
    • LIGHT COLORCool White
    • LUMENS4000
    • MANUFACTURERS PART NUMBERS8163
    • PACKAGE QUANTITY12
    • SHAPET5
    • TYPET5
    • WATTAGE55
    • NOMINAL LENGTH INCHES16
    • COLOR TEMPERATURE4100
    • AVG. LIFE (HOURS)12000
    • LAMP CODEFC55T5/HO/841
    • CATEGORYFluorescent
    • PACK TYPEBox

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!