Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S2408 72A19/HAL /ES /SW /120V 2PK, 1000 Hrs. Bulb - Pkg Qty 12
See all 9 items in product family

Satco S2408 72A19/HAL /ES /SW /120V 2PK, 1000 Hrs. Bulb - Pkg Qty 12

Item #: WBB566011

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.56 each

Sold in packages of 12

Price: $42.72
Product Information
Customer Review
Product Q&A
72A19/HAL/ES/SW/120V 100W Halogen W/Medium Base, 120V, 1000 Hrs.

Satco S2408 Halogen Lamps
  • Energy Saving Halogen
  • Bright, Crisp light
  • Uniform light output
  • Inexpensive to dim

    Product Specifications

      • AVG. LIFE HOURS1000
      • BASEMedium
      • BRANDSatco
      • LUMENS1490
      • MANUFACTURERS PART NUMBERS2408
      • MAXIMUM OVERALL LENGTH (IN.)4-1/8
      • PACKAGE QUANTITY120
      • SHAPEA19
      • TYPEIncandescent
      • VOLTAGE120V
      • WATTAGE72
      • KELVIN TEMP3000
      • FINISHFrosted
      • LAMP CODE72A19/HAL /ES /SW /120V
      • CATEGORYHalogen
      • PACK TYPE2pk
      • ANSI BASEE26

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!