Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunlite 80043-SU PAR38/LED/4W/R 4W PAR38 Colored Reflector, Medium Base Bulb, Red - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Sunlite 80043-SU PAR38/LED/4W/R 4W PAR38 Colored Reflector, Medium Base Bulb, Red - Pkg Qty 6

Item #: WBB1891386

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $149.64 Save up to 41%
$14.75 each

Sold in packages of 6

Price: $88.50
Product Information
Customer Review
Product Q&A
Sunlite 80043-SU PAR38/LED/4W/R 4W PAR38 Colored Reflector, Medium Base Bulb, Red

Sunlite LED lamps are extremely energy efficient and will greatly reduce your energy costs. These lamps can last up to 30,000 hours making them virtually maintenance free. They contain no mercury elements and do not release any hazardous gasses so there no need to worry in case a bulb breaks and no need for any special recycling as with CFLs. With their high efficiency, their low wattage does not mean you lose out on brightness. This 120 volts, 4 Watt, PAR38 reflector features a medium base, produces a spectacular red light, and can fit right into your living room or into the most cutting edge, state of the art, lighting design project.

Whether it's a female sea turtle seeking nesting grounds or a new-born sea turtle seeking the sea for the first time, sea turtles instinctively use lighting to orient around the beach. Research has shown that low-wave and low-lumens output lighting can help reduce the confusion to the turtles. With this lamp one can help reduce risk to the sea turtle. Check your local laws regarding beach lighting.

Per FWC sea turtle lighting guidelines lamps must be installed in low, shielded fixtures.

Features:
  • Shape: PAR38
  • Voltage: 120-220
  • Package Quantity: 6
  • Average Life Hours: 30000

Product Specifications

    • WIDTH INCHES4.8
    • HEIGHT INCHES5-1/4
    • BASEMed (E26)
    • BRANDSunlite
    • LAMP TYPEPAR38 Colored Reflector
    • LUMENS150
    • MANUFACTURERS PART NUMBER80043-SU
    • PACKAGE QUANTITY6
    • SHAPEPAR38
    • VOLTAGE120-220
    • WATTAGE4
    • LED COUNT12
    • BEAM ANGLE120
    • INGRESS PROTECTIONIP44
    • DIAMETER INCHES4-13/16
    • DIMMABLENo
    • COLOR TEMPERATURERed
    • ENERGY STARNo
    • ENERGY STAR CERTIFICATIONNO
    • LED TYPEEpistar
    • DESCRIPTIONSunlite PAR38 Colored Reflector, Medium Base Light Bulb, Red
    • AVERAGE LIFE HOURS30000
    • COLORRed
    • LAMP CODEPAR38/LED/4W/R

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!