Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sunlite 80168-SU A19/3W/P/LED/CD1 3W LED Bulb, Medium Base - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Sunlite 80168-SU A19/3W/P/LED/CD1 3W LED Bulb, Medium Base - Pkg Qty 12

Item #: WBB1891422

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.25 each

Sold in packages of 12

Price: $135.00
Product Information
Customer Review
Product Q&A
Sunlite 80168-SU A19/3W/P/LED/CD1 3W LED Bulb, Medium Base

The Sunlite LED Colored A19 lamps deliver a beautiful vivid color. Consuming only 3 watts of energy, they offer significant energy savings. Ideal for parties and events. Featuring a Medium base, they are designed to fit in a variety of applications. With a lamp life of 25,000 hours, they can replace up to 20 colored incandescent bulbs.

Features:
  • Shape: A19
  • Voltage: 120
  • Package Quantity: 12
  • Average Life Hours: 25000

Product Specifications

    • WIDTH INCHES2.36
    • HEIGHT INCHES4-1/4
    • AVG. LIFE HOURS25000
    • BASEMed (E26)
    • BRANDSunlite
    • LAMP TYPEA Type Colored
    • LUMENS140
    • MANUFACTURERS PART NUMBER80168-SU
    • PACKAGE QUANTITY12
    • SHAPEA19
    • VOLTAGE120
    • WATTAGE3
    • LED COUNT18
    • DIAMETER INCHES2-3/8
    • DIMMABLENo
    • APPROVALUL Listed - Damp Location
    • COLOR TEMPERATUREPink
    • ENERGY STARNo
    • ENERGY STAR CERTIFICATIONNO
    • LED TYPESMD 2835
    • DESCRIPTIONSunlite Pink LED Light Bulb, Medium Base
    • COLORPink
    • LAMP CODEA19/3W/P/LED/CD1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!