Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Satco S6913 E48 0.12w Miniature W/ Mini Screw Base Bulb - Pkg Qty 10
See all 151 items in product family

Satco S6913 E48 0.12w Miniature W/ Mini Screw Base Bulb - Pkg Qty 10

Item #: WBB566163

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.36 each

Sold in packages of 10

Price: $3.60
Product Information
Customer Review
Product Q&A
E48 0.12W Miniature w/ Mini Screw Base

Satco Miniature & Sealed Beam Lamps
  • Specific bulb size, base, volts
  • Aircraft, Automotive, Marine
  • Emergency, Medical, Entertainment

Product Specifications

    • BASE--
    • BRANDSatco
    • LAMP NUMBER48
    • MANUFACTURERS PART NUMBERS6913
    • MAXIMUM OVERALL LENGTH (IN.)1.19
    • PACKAGE QUANTITY10
    • SHAPET-3.25
    • TYPEIncandescent
    • VOLTAGE2
    • WATTAGE.12
    • FINISHClear
    • AVERAGE LIFE HOURS3000
    • LAMP CODEE48
    • CATEGORYMiniature & Sealed Beams
    • PACK TYPESL/10
    • ANSI BASEE10
    • BULB DIAMETER INCHES0.43

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!