Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ushio 1000672 Hpl-575/120v+, Js120v-575wc, T6, 575 Watts, 300 Hours Bulb - Pkg Qty 10
See all 19 items in product family

Ushio 1000672 Hpl-575/120v+, Js120v-575wc, T6, 575 Watts, 300 Hours Bulb - Pkg Qty 10

Item #: WBB262125

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$16.25 each

Sold in packages of 10

Price: $162.50
Product Information
Customer Review
Product Q&A
HPL-575/120V+, JS120V-575WC, T6, 575 Watts, 300 Hours

Utilize proven performance characteristics of 750 watt HPL with increased lumen output for long lasting durability. Patented QXLTM base is revolutionary allowing user to quickly change lamp with out opening fixture Eliminating issues with lamp alignment and optical settings. USHIO developed new Heat-Shield™ technology preventing seal failure due to high thermal radiation generated from Halogen capsule ensuring maximum rated life hours achieved. High output of 22,950 lumens. Proven compact four filament design. Unique Quick eXchange lamp base (patents pending). New ceramic heat sink base maintains resistance to electric conductivity over life of lamp. Unique compact four and six filament design for more efficient light collection. Standard and long life versions provide increased light output. USHIO provides largest selection of voltages and wattages. High efficiency (28.5 lumens per watt average). Increased fixture light output of up to 20%. Shape is T6. Base is HT/SNK. Wattage is 575. Average life hours are 300.

Product Specifications

    • COLOR FINISHCLEAR
    • AVG. LIFE HOURS300
    • BALLAST TYPE--
    • BASE--
    • BRANDUshio
    • COLOR RENDER INDEX--
    • KELVIN3250
    • LAMP NUMBERHPL-575/120V+, JS120V-575WC
    • LIGHT COLORClear
    • LUMENS16520
    • MANUFACTURERS PART NUMBER1000672
    • MAXIMUM OVERALL LENGTH (IN.)--
    • PACKAGE QUANTITY10
    • SHAPET-6
    • TYPEHalogen
    • VOLTAGE120
    • WATTAGE575
    • CANDLE--
    • COVERNO
    • OZONE FREE--
    • LAMP CODEHPL-575/120V+, JS120V-575WC
    • ANSI BASEHT/SNK
    • MAXIMUM OVERALL LENGTH (MM)104
    • BEAM ANGLE--
    • FILLHAL
    • ENVELOPE DIAMETER (MM)18.35
    • BURN POSITIONANY
    • FILAMENT4-C8
    • ENVELOPE DIAMETER (IN)--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!