Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DuroMax XP4400E, 3500 Watts, Portable Generator, Gasoline, Electric/Recoil Start, 120/240V

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

DuroMax XP4400E, 3500 Watts, Portable Generator, Gasoline, Electric/Recoil Start, 120/240V

Item #: WBB1726304

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $649.99 Save up to 31%
Price: $ 449.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
DuroMax XP4400E Gas Generator W/Electric Start & Wheel Kit, RV Grade 4,400W 7.0HP

The XP4400E Features a rugged frame constructed of heavy duty steel with four fully isolated vibration dampening motor mounts for a surprisingly smooth and quiet operation. The heart of this power plant is the dependable 7 HP DuroMax overhead valve engine. It's designed to be extremely easy for anyone to start, just a turn of the key or a quick pull of the EZ-start recoil gets it going. With its 4 gallon fuel capacity this environmentally minded EPA approved unit will run a full 8 to 12 hours on a single tank of gas. This time may vary depending on the load you're running. The unique exhaust design coupled with the frame dampening allows it to run at a comfortable 69 decibels, that's quiet enough to hold a conversation next to it without raising your voice. Suitable for campgrounds and public parks. Another added feature is its low oil protection system which will automatically shut the generator off to protect it from any damage should it run out of oil. The XP4400E series alternators use quality all copper windings, an advanced automatic voltage regulator (AVR) system, coupled with a rock solid brush design. This tried and true combination ensures maximum steady power output and years of trouble free service.

The XP4400E's panel was designed to offer the perfect balance of power and functionality. It includes 2 fully protected 120v 20-Amp, standard household outlets to supply power to all of your appliances - including televisions, refrigerators, microwaves, fans and more. It also Features a powerful 30amp 120/240V twist lock outlet for instant command of high powered tools including saws, air compressors, and a host of other devices...and of course, RV power needs. A 12v DC output with leads functions as a charger for batteries and other rechargeable devices. Overloads are never a problem with its dual 15 Amp circuit breaker, volt meter allows you to monitor your generator's output range at all times, and the battery charge indicator light to let you know when the generator's starter battery is charging. The keyed start switch insures the prevention of any unauthorized use. An extra key is included.

Only Duromax Offers You an Exclusive Power Boost Amp Doubling Switch.The XP4400E generator Features an exclusive High-AMP RV / Equipment switch that harnesses the full power of your generator by combining two 120v circuits into one powerhouse 120/240v outlet to provide you with the added power for challenging loads - such as heavy duty power tools and equipment, power back-up transfer panels or your RV's demanding power needs. This unit is not C.A.R.B. approved and cannot be shipped to California addresses.

Features:
  • Heavy duty frame with four point fully isolated motor mounts for smooth quiet operation.
  • Full power panel with key start switch, volt meter, circuit breaker and power outlets.
  • Wheel kit with front handle for easy transporting.
  • Run-Time [ @ 50% Maximum Output ]: 8.0 hrs.
  • Low oil shut-off protects engine.
  • Quiet Muffler reduces engine noise.
Specifications:
  • Max AC Output: 4,400 watts.
  • Rated AC Output: 3,500 watts.
  • Fuel Tank Capacity: 4 gallon.
  • 7 HP DuroMax Air Cooled OHV Engine with Cast Iron Sleeve and Steel Bearings maximize Engine life.
  • EPA approved engine.
  • Quiet exhaust w/ built-in Spark Arrestor.
  • Electric Key and EZ-Pull Recoil start.
  • Run-Time [ @ 50% Maximum Output ]: 8.0 hrs.
  • EPA Approved For Safe Use In National Parks.
Outlets On Power Panel:
  • (2) 120 Volt 20 Amp 3-prong outlets (Standard Household plug).
  • (1) 120v/240v 30 Amp twist lock (NEMA L14-30 3 Pole 4 Wire)
  • (1) 10A 12V utility connection for charging a battery or running 12V devices.
Technical Specifications:
  • Current (120V/240VAC) & (12VDC).
  • Amps: 30 / 15 Amps
  • Decibel: 69 dBA measured from 7 meters.
  • Dimensions Without Wheel Kit: 23.2" L x 17" W x 17" H.
  • Dimensions W/ Wheel & Handle Kit: 36" L X 24" W X 24" H.
  • Dry Weight (No Fluids): 135 lbs.

What's In The Box?:
  • DuroMax XP4400E Electric Start Generator.
  • 12 Volt Battery for Electric Starter.
  • Extra large 8" Knobby Pneumatic Style Solid Filled Tires.
  • Flip-Up Stow Away Handles.
  • Generator Tool Kit.
  • DuroMax Operating Manual.
  • 2-120v Outlets/1- 120v 240v 30 Amp Twist Lock/12v DC Output

Product Specifications

    • BRANDDuroMax
    • MANUFACTURERS PART NUMBERXP4400E
    • FUEL TYPEGasoline
    • START TYPEElectric/Recoil
    • RATED WATTS3500
    • SURGE WATTS4400
    • RATED AMPS30/15
    • VOLTAGE120/240
    • OUTLETS4
    • OUTLET TYPE(1) 120V 20A Duplex, (1) 120/240V 30A Twist Lock, (1) 12V DC
    • FUEL TANK GALLONS4
    • FUEL GAUGEYes
    • RUN TIME HOURS8 (1/2 Load)
    • HOUR METERNo
    • AUTOMATIC IDLE CONTROLYes
    • LOW OIL SHUTDOWNYes
    • BATTERY INCLUDEDYes
    • ENGINE TYPEDuroMax OHV
    • ENGINE DISPLACEMENT (CC)196
    • CONSTRUCTIONSteel
    • WHEELS8" Solid
    • COLOR FINISHBlue/Black
    • CERTIFICATIONS AND LISTINGSEPA, CARB
    • WARRANTY3 Year Residential, 1 Year Commercial
    • MUFFLERYes
    • DECIBELS (DBA)69
    • LENGTH INCHES23-1/5
    • WIDTH INCHES17
    • HEIGHT INCHES17
    • WEIGHT LBS135
    • TYPEPortable Generator

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!