Moisture Resistant Lights
Length
Mounting Location
Material
Width
Height
Color
Price
Length
47.24 in
Height
3.46 in
Lumens
4400
Width
4.72 in
Lithonia Lighting® CSVT Low Bay Vapor Tight LED Strip Light, 48"L, 3000-5000 Lumens, Gray
Length
48 in
Lumens
3106 - 4946
Voltage
120 - 277, 347 V
Color Temperature
3500, 4000, 5000 K
Sunlite® Vapor Tight Industrial Jar Fixture, Surface Mount, 100W, 120V, Metallic Finish
Length
4-1/4 in
Height
9 in
Width
4-1/4 in
Voltage
120 V
Length
4-15/16 in
Height
12-5/8 in
Lumens
2560
Width
4-15/16 in
Sunlite® Vapor Tight Industrial Jar Fixture, Wall Mount, 100W, 120V, Metallic Finish
Length
4-5/16 in
Height
9-1/2 in
Width
7-3/16 in
Voltage
120 V
Sunlite® LED Linear Vapor Tight Fixture, Surface Mount, 25/38/50W, 120-277V, White
Length
49-11/16 in
Height
3-5/16 in
Lumens
3500/5400/7000
Width
3-7/16 in