Recessed Lighting
Made In The USA
Type
Length
Mounting Location
Width
Material
Height
Color
Price
Hubbell LB6LEDA10L35K WH LiteBox LED Retrofit Downlight Module 6", 1000L 3500K, White
Lumens
1000
Color Temperature
3500 K
Color
White
Sunlite® LED Recessed Downlight Fixture, Steel, 15W, 1100 Lumens, 7-1/2"Dia., White, Pack of 6
Lumens
1100
Color Temperature
2700, 3000, 3500, 4000, 5000 K
Color
White
Lithonia Lighting® 6" LED 5CCT Retrofit Downlight W/ Switchable, E-Series, 2700-5000K,, White
Lumens
1200
Color Temperature
2700, 3000, 3500, 4000, 5000 K
Color
White
Contractor Select Juno RetroBasics 5"-6" LED Smooth Downlight Trim Kit, 860 Lumens, White
Lumens
860
Color Temperature
2700, 3000, 3500, 4000, 5000 K
Color
White
Lithonia Lighting® 7" JSBC LED Surface Mount Downlight, 3000K, 1050 Lumens, White
Lumens
1050
Color Temperature
3000 K
Color
White
Lumens
670
Color Temperature
2700, 3000, 3500, 4000, 5000 K
Color
White