discount codeFree shipping over 300

Applied at checkout

Hydrofarm Cord Set W/Socket For Vertical Hanging, 8 Ft.

Hydrofarm Cord Set W/Socket For Vertical Hanging, 8 Ft.

Item #: WBB778737

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.50

Quantity

Popular item in this category

Hydrofarm Extension Cord, 120V, 25 Ft.

Usually ships in 2 to 5 days

Not Yet Rated

$21.75

Customers Also Viewed

Hydrofarm Cord Set W/Socket For Vertical Hanging, 8 Ft.

The next level of LED lighting is here. Kessil presents H350 SPECTRAL HALOTM LED grow light, boasting 2.5x the light output of H150. By incorporating the latest 90W Dense Matrix LEDTM platform, H350 produces an extremely bright, penetrating stream of light that reaches deep into the canopy of the plant. H350 also features a new vapor cooling thermal management system that directs heat away from the high-intensity LED core quickly, maintaining the light's efficiency and long lifetime. This high-powered device will allow LED grow lights to viably replace traditional methods of lighting.

Product Specifications

  • BASE TYPEMogul (E39)
  • BRANDHydrofarm
  • MANUFACTURER PART NUMBERCS53521
  • DESCRIPTIONCord Set W/Socket
  • LENGTH FEET8
  • VOLTAGE600
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hydrofarm Cord Set W/Socket For Vertical Hanging, 8 Ft.

Hydrofarm Cord Set W/Socket For Vertical Hanging, 8 Ft.

Item #: WBB778737

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top