Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Larson Electronics HAL-48-33W-LED-SP-24V, HazLo 4f 33W LED Strip Light SPOT 24V

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Larson Electronics HAL-48-33W-LED-SP-24V, HazLo 4f 33W LED Strip Light SPOT 24V

Item #: WBB2145685

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,285.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Larson Electronics HAL-48-33W-LED-SP-24V, HazLo 4f 33W LED Strip Light SPOT 24V

The Larson Electronics HAL-48-33W-LED is a low voltage hazardous location lighting solution approved for Class 1 Division 2 environments and 1598 compliant for use in wet locations. This powerful 46.88" long LED strip light produces 2416 lumens, operates from 12 or 24 VDC, and is suitable for a variety of applications.

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS50000
    • BRANDLarson Electronics
    • LUMENS2416
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBERHAL-48-33W-LED-SP-24V
    • WEIGHT LBS4.2
    • LAMPS INCLUDEDY
    • LAMP TYPEIntegrated
    • WATTAGE33
    • COLOR TEMPERATURE5600K
    • LIGHT QUANTITY1
    • CORD LENGTH FEET6
    • BULB TYPEIntegrated
    • UL RatingCl 1 Div 2 Grps A,B,C,D T3 Temp; IP54; Conform UL1598; CSA 22.2 No. 250.0 CAN/US
    • VOLTAGE24
    • WARRANTY5 Years
    • LENGTH INCHES6
    • WIDTH INCHES50
    • GAUGE16/3
    • CORD TYPESOOW
    • COLOR FINISHBlack
    • HEIGHT INCHES6
    • CONSTRUCTIONaluminum extrusion housing, acrylic lens
    • MOUNTING TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!