Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Larson Electronics HALS-48-4L-T8-SFC, Haz Loc Steel 4f 4lamp T8 Light Surface Mount

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Larson Electronics HALS-48-4L-T8-SFC, Haz Loc Steel 4f 4lamp T8 Light Surface Mount

Item #: WBB2145777

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 967.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Larson Electronics HALS-48-4L-T8-SFC, Haz Loc Steel 4f 4lamp T8 Light Surface Mount

The HALS-48-4L-T8 fixture is a 4 foot long, 4 lamp, UL listed Class I Division 2 Groups A, B, C and D hazardous area fluorescent light and a good choice for use in industrial applications and wet areas. This fixture is T4A temperature rated and comes standard with F32/741 T-8 bulbs. The housing on this unit is constructed of powder coated 16 gauge steel for durability and contains a hinged reflector and ballast tray for easy and safe servicing. The lamps are held in place by spring loaded sockets and protected by a hinged glass door with a 3/16" tempered glass lens which is secured with four turn latches.

Documents

Documents are in PDF format

Product Specifications

    • AVG. LIFE HOURS24000
    • BRANDLarson Electronics
    • LUMENS11800
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBERHALS-48-4L-T8-SFC
    • WEIGHT LBS61.4
    • LAMPS INCLUDEDY
    • LAMP TYPELED T8
    • WATTAGE96
    • COLOR TEMPERATURE4100K
    • LIGHT QUANTITY4
    • BULB TYPELED T8
    • UL RatingUL 844 Cl 1 Div 2 Grps A,B,C,D; Cl 2 Div 2 Grps F,G; UL 595 marine; cUL; T4 Temp
    • VOLTAGE120/277
    • WARRANTY5 Years
    • LENGTH INCHES15
    • WIDTH INCHES54.5
    • COLOR FINISHWhite
    • HEIGHT INCHES25
    • CONSTRUCTIONsheet 16 gauge steel housing, tempered glass lens
    • MOUNTING TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!