Motion Sensors
Made In The USA
Brand
Certifications
Length
Voltage
Width
Depth
Material
Height
Type
Mounting Location
Color
Price
Related Products
Leviton OSSMD-MAI Dual-Relay, Multi-Technology Wall Switch Sensor The OSSMD line of dual relay multi-technology Decora style wall switch occupancy sensors features several models to provide automatic lighting control for energy savings and convenience in a variety of commercial applications. OSSMD combines multi-technology with all-digital architecture in a dual relay switch occupancy sensor to minimize false triggering. The OSSMD automatically analyzes room conditions and adapts to changing environments. PIR and US technology for performance and sensitivity Controls two separate lighting ...
Levitons OSSMT multi-technology Decora style wall switch occupancy sensor is used to provide automatic lighting control for energy savings and convenience in a variety of commercial applications, including:, retrofit- private and executive offices- conference rooms- storage areas- restrooms- classrooms- lounges- training areas. The OSSMT provides for automatic switching of incandescent lamps, low-voltage lighting with electronic and magnetic transformers, and electronic and magnetic fluorescent Time delay and sensitivity settings are continually adjusted to occupant patterns of use in ...
Iron Range's Full Size Electric Convection Oven (standard depth) is ideal for any high volume restaurant or foodservice establishment. Constructed of stainless steel, this oven operates with a forced air, two-speed fan motor system with a cool down feature. The interior of the oven has a 10 position rack guide and fits full-size sheet pans. Electronic controls featuring a 60-minute timer and manual temperature knob. The double-pane glass doors have an interlock switch that automatically turns the fan and burners off when they are opened. Units are shipped 208V/1ph. All Electric Convection ...
Leviton OSC10-U0W Ceiling Mount Occupancy Sensor, Ultrasonic, 180 Degree Microprocessor based, the OSC---U has a self adapting feature that compensates for air flow, giving it excellent immunity to air currents and other interference. Ultrasonic, 180-degree, 1000 sq. ft. coverage, self-adjusting, ceiling mount occupancy sensor, commercial grade, white. Installed sensor appears almost invisible Easy ceiling mount, three wire connection (low voltage) and twist-lock sensor attachment All digital circuitry uses a minimum of components The ultrasonic technology provides excellent small motion ...
Leviton's self-contained passive infrared ceiling occupancy sensor is the cost-effective choice for commercial and institutional installations, where installation of the recessed ceiling unit is difficult, inconvenient or costly. Available in 120V, 220V and 277V versions, the ODC0S-I is ideal for storage areas, small bathrooms, copy rooms, mop/sink closets or small spaces without wall switches. Sensor and switching relay in one unit 360 degrees field of view with approximately 530 sq. ft. of coverage when mounted at 8 ft. Adjustable Delayed OFF time setting between 20 seconds and 15 ...