Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 2052-8 Medium Base, One-Piece, Keyless, Incandescent Lampholder

Rollover image to zoom in

Click image to enlarge

See all 105 items in product family

Leviton 2052-8 Medium Base, One-Piece, Keyless, Incandescent Lampholder

Item #: WBB486337

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 46 ($143.98)

Price: $3.13
Product Information
Customer Review
Product Q&A
Leviton 2052-8 Medium Base, One-Piece, Keyless, Incandescent Lampholder

Medium Base, One-Piece, Keyless, Incandescent, Phenolic Lampholder, Bracket Mount, Single Circuit, Back Wired, Black.



Product Specifications

    • BRANDLeviton
    • MANUFACTURER PART NUMBER2052-8
    • PACKAGE QUANTITY1
    • VOLTS250
    • WATTS660
    • CSA CERTIFIEDFile LR-1863
    • UL LISTINGFile E3810
    • BODY MATERIALPhenolic
    • LAMP SOCKET BASEMedium
    • COLOR FINISHBlack
    • SCREW SHELL MATERIALAluminum
    • WARRANTY1 Year Limited
    • CONSTRUCTIONOne-Piece
    • NOM CERTIFIED57
    • STANDARDS AND CERTIFICATIONSUL/CSA/NOM
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • TERMINATION6" 18-AWM TEW Wire Leads
    • MOUNTING TYPEA-1 Bracket Mount
    • ACCESSBack Wired
    • CIRCUITSingle
    • WIRE STRIP LENGTH3/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!