Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI 21-TLP-1B-C 21" Water Resistant Fluorescent Tube Light w/Remote Ballast w/Cordset - Polycarb
See all 4 items in product family

TPI 21-TLP-1B-C 21" Water Resistant Fluorescent Tube Light w/Remote Ballast w/Cordset - Polycarb

Item #: WBB231207

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 295.95
Product Information
Customer Review
Product Q&A
Accessories
This Water Resistant Fluorescent Tube Light is ideal for targeted illumination on machines or small work spaces. Fluorescent tube light features a 21" polycarbonate tube. Polycarbonate tube is shatter resistant. Resistant to water, oil or coolant spray and dusty atmospheres. Stainless steel mounting hardware and bulb are included. Light includes an 8'L power cord with NEMA 5-15 plug. UL listed for NEMA type 13 applications. ETL certified. 1 Year Limited Warranty.

Product Specifications

    • BRANDTPI
    • LUMENS2900
    • MANUFACTURER PART NUMBER21TLPIBC
    • PACKAGE QUANTITY1
    • VOLTS120
    • WATTS36
    • TUBE MATERIALPolycarbonate
    • HEIGHT INCHES4
    • TUBE LENGTH INCHES21
    • COLOR FINISHBlack
    • LENGTH INCHES21
    • LIGHT QUANTITY1
    • DESCRIPTIONRemote Ballast with Cordset
    • BULBIncluded
    • WIDTH INCHES4
    • BULB TYPEFluorescent
    • CORD LENGTH FEET8

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Work light

Your review: I have yet to install this particular light but we have three others in our shop that all perform well in a somewhat hostile environment inside of milling machines' enclosures. So they are continuously bombarded with chips and water soluble coolant and until recently had not had a failure. We have two lights with borosilicate tubes and one light with the polycarbonate tube. We recently broke one of the borosilicate tubes which is why we bought this replacement (and because these lights are being discontinued.) However, I found a source for a replacement borosilicate tube and repaired the existing light, leaving this as a spare. The light was delivered when promised and the price was the lowest I could find for this type of product.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!