Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Mobile Light Towers

Mobile light towers are specialized pieces of equipment designed to provide powerful illumination in various outdoor settings. The towers are made from durable materials like steel and aluminum to hold up against harsh use and weather conditions. LED lamps are energy efficient, long lasting, and can light large outdoor areas easily. Portable light towers are lightweight and easy to transport across worksites. Ideal for outdoor events, roadwork projects, and construction sites.
5 Results

Brand

Type

Voltage

Length Range (in)

5 Results
Compare
BESTSELLER
1
1
$1,699.00
Ships in 10 Business Days

Width

40 in

Length

48 in

Height

80 in

Lumens

30000

Compare
1
1
$14,749.00
Ships in 278 Business Days

Width

68 in

Length

115 in

Height

107 in

Lumens

188000

Compare
1
1
$6,995.00
Ships in 5 Business Days

Width

31-1/2 in

Length

54 in

Height

77-1/2 in

Lumens

139200

Compare
1
1
$5,699.00
Ships in 10 Business Days

Width

32 in

Length

52 in

Height

82 in

Lumens

4 x 30,000 (120000 Total)

Compare
BESTSELLER
1
1
$2,649.00
Ships in 10 Business Days

Width

40 in

Length

48 in

Height

80 in

Lumens

30000