Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Larson Electronics LM-25-3S, 25 Foot Telescoping Light Mast - 12-25' Fold Over 3- Stage Light Tower

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Larson Electronics LM-25-3S, 25 Foot Telescoping Light Mast - 12-25' Fold Over 3- Stage Light Tower

Item #: WBB2145747

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,344.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Larson Electronics LM-25-3S, 25 Foot Telescoping Light Mast - 12-25' Fold Over 3- Stage Light Tower

25 Foot Telescoping Light Mast - 12-25' Fold Over Three Stage Light Tower - 360° Rotating Boom. Made in the USA The Larson Electronics LM-25-3S fold over 3-stage light mast winches provides a safe and effective way for operators to quickly deploy lights, security cameras and other equipment to elevations of up to twenty-five feet. This light tower folds over for easy transportation, features a rotating boom that allows for 360° of rotation, and a removable mast head for storing mounted equipment when not in use. *PLEASE NOTE: ANY FREE SHIPPING OFFERS DO NOT APPLY TO LIGHT MASTS OR LIGHT TOWERS* This telescoping three stage steel light mast from Larson Electronics’ is designed to allow operators to quickly and safely deploy lighting, cameras, and other electrical equipment in locations where this equipment must be elevated to heights up to 25` for effective coverage. This light boom can be extended to 25` for maximum area coverage and collapsed to 12` for applications where a smaller footprint is required. The tower is constructed of square steel tubing with a lower section 10` in length and 4" by 4" by 1/8" thick, middle section 9.5` in length and 3" by 3" by 1/8" thick, and an upper section 8.5` and 2" by 2" by 1/8" thick. Each section has a 1` overlap. The mast is elevated using an included 1,000 lbs hand winch with 3/16" cable and extended to its full height using a second 1,000 lbs hand winch. Click Image to Enlarge Click Image to Enlarge Click Image to Enlarge Click Image to Enlarge Click Image to Enlarge Click Image to Enlarge Click Image to Enlarge Click Image to Enlarge Click Image to Enlarge The LM series of towers are powder coated with glossy blue finish for corrosion resistances and aesthetics. These light masts are typically mounted to trailers or other stable surfaces via a 15" by 13" by 1/4" thick mounting base-plate which has been drilled to accept six 9/16" anchor bolts.

Documents are in PDF format

Product Specifications

    • BRANDLarson Electronics
    • PACKAGE QUANTITY1
    • COLOR FINISHBlue
    • LENGTH INCHES84
    • MANUFACTURERS PART NUMBERLM-25-3S
    • WARRANTY3 Years
    • WEIGHT LBS750
    • CONSTRUCTIONsteel
    • WIDTH INCHES48
    • HEIGHT INCHES60
    • MOUNTING TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!