Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Konus 3926 Konusflash-3 Adjustable Headlamp With LED, Zoom Function
See all 24 items in product family

Konus 3926 Konusflash-3 Adjustable Headlamp With LED, Zoom Function

Item #: WBB1821198

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.70

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Konus 3926 Konusflash-3 Adjustable Headlamp With LED, Zoom Function

The 3926 is a LED head torch with innovative shape, 1W power, 80 lumen maximum output, zoom function, flashing function and a comfortable headband for hands-free operation. It is also fully adjustable so that you can direct the light beam where it is needed most. Uses (3) AAA batteries (Included).

Product Specifications

    • DESCRIPTIONAdjustable Headlamp With LED
    • BRANDKonus
    • # BATTERIES REQUIRED3
    • COLOR FINISHBlack
    • LUMENS80
    • RUNTIME FULL POWER--
    • TYPEHeadlamp
    • MODELKonusflash-3
    • BATTERY TYPEAAA
    • STYLEGeneral Purpose
    • BATTERY TYPE REQUIREDAAA
    • RUN TIME--
    • MANUFACTURERS PART NUMBER3926
    • WEIGHT LBS1.25
    • CONSTRUCTIONMetal/Resin/Rubber
    • BATTERIES INCLUDEDYes
    • BEAM DISTANCE METERS--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!