AIMS Power 2000 Watt Power Inverter with USB, PWRINV200012W

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

AIMS Power 2000 Watt Power Inverter with USB, PWRINV200012W

Item #: WBB1789554

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $239.00 Save up to 21%
Price: $ 189.95
Product Information
Customer Review
Product Q&A
AIMS Power 2000 Watt Power Inverter with USB, PWRINV200012W

The newest addition to the AIMS Power Inverter line, this 2000 watt inverter was built with reliability and efficiency in mind. Ideal for use on tractor trailers, RVs, utility vehicles, service trucks, and for residential back up power needs, this inverter will provide 2000 watt of continuous power to run your essential appliances. It also features a USB port for easy connectivity for USB powered devices. The unit's mounting rails and light weight design make for easy installation. A digital display on the face on the inverter has been added, which will provide battery voltage and wattage output.

Features:
  • 2000 Watt max continuous power
  • 12 Volt Power Inverter
  • Modified sine wave
  • Volt meter on front panel to monitor your battery voltage
  • Watt meter on front panel
  • Isolated Ground Neutral
  • Over Temperature LED indicator
  • Over Load LED indicator
  • 3 AC receptacles (UL rated 1500 watts max per an outlet)
  • USB socket 500mA
  • On/off switch
  • Over Temperature protection
  • Over Load protection
  • Dual cooling fan operation thermally controlled
  • Internally fuse protected
  • ac output short circuit protection
  • Auto reset on most fault conditions
  • Pre-wired for remote on/off switch
  • Pre-slotted mounting plate
  • Instruction manual
  • Free 1 year tech support
  • 1 Year Warranty Parts and Labor


Specifications:
  • Continuous output power: 2000 Watts
  • Surge power capability (peak power): 4000 Watts
  • dc input / operating voltage: 10 to 16 Volts
  • Output voltage: 120 Volts ac +/- 10%
  • Output wave form: modified sine wave
  • Output frequency: 60 Hz +/- 1 Hz
  • Battery low voltage alarm: 10.5 volts
  • Battery low voltage shutdown: 10 volts
  • No load current:
  • Full load efficiency: 90%
  • 1/3 load efficiency: 95%
  • No load minimum operating temperature: 32°F
  • Full load maximum operating temperature: 104°F
  • AC Output Socket Type: Three Type 2 -3 prong
  • High input voltage protection: 16 volts
  • Low input voltage shutdown: 10 volts
  • Internal fuse protection Yes: 40A x 8
  • Product size (L x W x H): 11.5"X 10.4"X 3.6"
  • Weight: unit 6.6 lbs boxed 8.6 lbs
  • UL maximum recommended per outlet 1500W


Product Specifications

    • OUTLET SOCKET TYPEThree Outlets, 1500 Watts Max Each
    • NO LOAD CURRENT2 Amps
    • OUTPUT VOLTAGE120
    • LENGTH INCHES11.5
    • INTERNAL FUSE PROTECTIONYes
    • MANUFACTURERS PART NUMBERPWRINV200012W
    • WEIGHT LBS6.6
    • HEIGHT INCHES3.6
    • WIDTH INCHES10.4
    • DC INPUT / OPERATING VOLTAGE12
    • CONTINUOUS OUTPUT POWER (WATTS)2000
    • BRANDAIMS Power

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed