Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
APC Replacement Battery Cartridge #26
See all 22 items in product family

APC Replacement Battery Cartridge #26

Item #: WBB259213

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 373.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
APC Replacement Battery Cartridge #26

Includes: All required connectors, Battery recycling guide, Installation guide, Reusable packaging.
  • Hot Swap Batteries
  • Plug-and-Play installation

Product Specifications

    • OPERATING RELATIVE HUMIDITY0 - 95 Percent
    • STORAGE RELATIVE HUMIDITY0 - 95 Percent
    • RBC™ QUANTITY1
    • BATTERY TYPEMaintenance-free Sealed Lead-Acid Battery with Suspended Electrolyte : Leakproof
    • BRANDAPC®
    • MANUFACTURERS PART NUMBERRBC26
    • COLORBlack
    • MAXIMUM WIDTH "13
    • EXPECTED BATTERY LIFE (YEARS)3 - 5
    • MAXIMUM HEIGHT "4
    • MAXIMUM DEPTH "16
    • LIMITED WARRANTY1 Year Repair or Replace
    • OPERATING ENVIRNOMENT °F32 to 104
    • WEIGHT45.7

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Manufacturer web page for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed