Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carol 00791.63.07 25' Outdoor Powr-Center ® Extension Cord, 14awg 15a/125v - Blue - Pkg Qty 6
See all 6 items in product family

Carol 00791.63.07 25' Outdoor Powr-Center ® Extension Cord, 14awg 15a/125v - Blue - Pkg Qty 6

Item #: WBB583430

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$33.95 each

Sold in packages of 6

Price: $203.70
Product Information
Customer Review
Product Q&A
25' Outdoor Powr-Center ® Extension Cord, 14AWG 15A/125V - Blue

  • 3-Conductor Grounded
  • Type SJEOOW
  • -40°C to 60°C
  • 300 Volts
  • Indoor/Outdoor Use
  • 3 Grounded Outlets

Product Specifications

    • HEIGHT INCHES6.1
    • AMPS15
    • BRANDCarol Brand
    • CONSTRUCTIONPremium-Grade, Color-Coded PVC
    • MANUFACTURER PART NUMBER00791.63.07
    • RECEPTACLES3
    • PACKAGE QUANTITY6
    • WIDTH INCHES13
    • VOLTAGE RATING125
    • CONDUCTORS3
    • GAUGE14
    • APPLICATIONGeneral Use Indoor/Outdoor Cord, Chain Saws, Wet/Dry Vacs, Orbital sanders, Othe
    • NUMBER OF CONDUCTORS3
    • CORD JACKETSJEOOW
    • WATTAGE1,875
    • COUNTRY OF ORIGINMade in the USA
    • COLORBlue
    • JACKET TEMPERATURE-40°C to 60°C
    • CORD LENGTH FEET25
    • REGULATORY APPROVALSUL Listed, OSHA Acceptable
    • JACKET VOLTAGE RATING300
    • NEMA CONFIGURATION5-15P/5-15R
    • AWG SIZE14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed