Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GoGreen GG-18050 12/3 50' Cold Weather Outdoor Extension Cord, Yellow w/Green Stripe. Lighted End

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

GoGreen GG-18050 12/3 50' Cold Weather Outdoor Extension Cord, Yellow w/Green Stripe. Lighted End

Item #: WBB2199642

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $66.75 Save up to 7%
Price: $ 61.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
GoGreen GG-18050 12/3 50' Cold Weather Outdoor Extension Cord, Yellow w/Green Stripe. Lighted End

The GoGreen Power All-Weather extension cord is constructed of 100% TPE which guarantees maximum flexibility as well as abrasion and oil resistance in any type of weather. This cord is lightweight and tangle free and can sustain temperatures from 221 degrees F to -94 degrees F. Tested in some of the harshest weather conditions on the planet, the GoGreen Power all-weather cord is designed to last a lifetime!

Product Specifications

    • HEIGHT INCHES2.75
    • AMPS15
    • BRANDGoGreen Power
    • DESCRIPTION12/3 50' Cold Weather Outdoor Extension Cord, Yellow with Green Stripe.
    • MANUFACTURER PART NUMBERGG-18050
    • RECEPTACLES1
    • PACKAGE QUANTITY1
    • WEIGHT LBS8
    • VOLTAGE RATING125
    • NUMBER OF CONDUCTORS3
    • CORD JACKETSJEOW
    • LENGTH INCHES14
    • COLORYellow / Green
    • WIDTH INCHES6.5
    • GAUGE12
    • JACKET TEMPERATURE-50 C to 105 C
    • CORD LENGTH FEET50

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed