Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Larson Electronics MGS-30KVA-16CGX120-2X240, Power Dist Sys- 30 kVA, 480 1P-120/240 1P,16- 120V GFCI

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Larson Electronics MGS-30KVA-16CGX120-2X240, Power Dist Sys- 30 kVA, 480 1P-120/240 1P,16- 120V GFCI

Item #: WBB2145868

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11,095.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Larson Electronics MGS-30KVA-16CGX120-2X240, Power Dist Sys- 30 kVA, 480 1P-120/240 1P,16- 120V GFCI

Power Distribution System - 30 kVA Transformer - 480 1P to 120/240 1P - (16) 120V Combination GFCI. Made in the USA The Larson Electronics MGS-30KVA-16CGX120-2X240 heavy duty power transformer substation is designed for use for linear (motor) loads and converts 480 VAC single phase electrical current to single phase 120V AC and 240V AC. This unit provides operators the ability to safely tap into and distribute 480V AC power from a variety of sources including generators and direct grid power. *PLEASE NOTE: ANY FREE SHIPPING OFFERS DO NOT APPLY TO POWER DISTRIBUTION PANELS, TRANSFORMERS, OR SUBSTATIONS* The MGS-30KVA-16CGX120-2X240 transformer provides a safe and effective way for operators in industrial settings to tap into and utilize power sources independently of the work area. This unit provides an effective power source for operators performing plant turnarounds, maintenance and cleaning in hazardous areas, equipment installations and repairs and any activities requiring an alternative to native power sources. This unit is designed to operate with 480 1P which it then steps down to 120V single phase and 240 VAC. This transformer makes 120VAC available via 16 combination GFCI protected 120 volt receptacles and switch (8 double gang), each protected by a dedicated circuit breaker. This power distribution system also provides 2 GFCI protected outlets for 240V AC. 20 feet of number 6 SO cord connects line in power to a fused ON/OFF disconnect switch which controls current to the 30 KVA, 480 Volt single phase transformer. The transformer is mounted to a 1/8" thick diamond plate and the distribution assembly is mounted onto a rugged 2 inch square carbon steel frame with 4 hard rubber casters and a top located lifting eyelet to allow easy transport. A forklift can be used to lift the unit as well. This unit is configured for linear loads and as such is suited for use powering electric motors and industrial equipment. Features a NEMA 3R rating and is ideal for use

Documents

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES60
    • BRANDLarson Electronics
    • CONSTRUCTIONsteel
    • MANUFACTURER PART NUMBERMGS-30KVA-16CGX120-2X240
    • PACKAGE QUANTITY1
    • WEIGHT LBS500
    • VOLTAGE480
    • CORD TYPESOOW
    • UL RATINGUL 1640
    • OUTLET5-20R
    • COLOR FINISHBlue, Grey
    • LENGTH INCHES55
    • WARRANTY1 Year
    • WIDTH INCHES48
    • MOUNTING TYPECube
    • NEMA CONFIGURATION--
    • GAUGE6/4
    • CORD LENGTH FEET20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!