discount codeFree shipping over 300

Applied at checkout

Solar Goes Green Super Bright 156 LED Solar Flood Light SGG-156-3R, Surface Mount, Outdoor

Solar Goes Green Super Bright 156 LED Solar Flood Light SGG-156-3R, Surface Mount, Outdoor

Item #: WBB1665348

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$679.99 up to 36% OFF

Price: $435.95

Quantity

Popular item in this category

Solar Goes Green SGG-F108-3T - Solar Flood Light w/Remote Control and Timer

Usually ships in 2 to 5 days

Not Yet Rated

$357.95

Customers Also Viewed

Solar Goes Green Super Bright 156 LED Solar Flood Light SGG-156-3R, Surface Mount, Outdoor

Solar Goes Green SGG-F156-3R LED Solar Flood Light with Remote Control the Solar Goes Green brand of Flood lights are designed to achieve the perfect solution for your commercial or high demand flood light needs. The Solar Goes Green Solar Flood Light -156 LED is ideal for lighting an area approximately 30' Wide x 50' Deep. Ideal for use in illuminating signs, horse riding arenas, parking lots, and driveways. Estimated light output is approximately 200 watts. The Lumen measurement is 780lm. This light turns on automatically turns on at night and off at dawn with an On/Off switch on light fixture for convenience. Depending on environmental issues (geographic location in US and weather temperatures) estimated night time hours of operation is 10-12 hours on a fully charged battery. This installation is suited for ground stake mounting of both solar panel and LED Light for ground effect lighting, up lighting walls or structures. Optional pole mount for solar panel with SGG-PoleMT-301kit.

Product Specifications

  • BRANDSolar Goes Green
  • MANUFACTURER'S PART NUMBERSGG-156-3R
  • WIDTH INCHES7
  • HEIGHT INCHES6
  • LENGTH INCHES15
  • TYPEOutdoor
  • COLOR TEMPERATURE6000
  • DESCRIPTIONSuper Bright 156 LED Solar Flood Light
  • AVERAGE LIFE HOURS50000
  • COLOR FINISHBlack
  • MOUNTING TYPESurface Mount
  • LAMPS INCLUDEDYes
  • LUMENS780
  • BASE TYPELED
  • VOLTAGE12
  • PACKAGE QUANTITY1
  • DIAMETER INCHES6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Solar Goes Green Super Bright 156 LED Solar Flood Light SGG-156-3R, Surface Mount, Outdoor

Solar Goes Green Super Bright 156 LED Solar Flood Light SGG-156-3R, Surface Mount, Outdoor

Item #: WBB1665348

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top