discount codeFree shipping over 300

Applied at checkout

Solar Goes Green SGG-F108-3T - Solar Flood Light w/Remote Control and Timer

Solar Goes Green SGG-F108-3T - Solar Flood Light w/Remote Control and Timer

Item #: WBB1665351

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$449.99 up to 20% OFF

Price: $357.95

Quantity

Popular item in this category

Customers Also Viewed

Solar Goes Green SGG-F108-3T - Solar Flood Light w/Remote Control and Timer

Solar Goes Green SGG-F108-3T New cutting edge technology SMD LED provides up to 17% brighter output with dramatic lower energy consumption for longer battery life. This fantastic outdoor Flood light is the perfect solution for your commercial or high demand flood light needs. The flood light comes with 108 SMD LEDs.  Lamp Housing is Die Cast Aluminum with tempered glass and uses 13.5 Volt, 11 Watt Peak Power. Poly Crystalline Solar Panel (13.5"x 11.5" x 1"). Li-Ion Battery- Conveniently mounted on solar panel back with Over charge/discharge protection circuitry. Wall Mount Mounting Hardware and earth stake included for Light Head and Earth Stake (2) or Wall Mount For Solar Panel. This light turns on automatically turns on at night and off at dawn with a master On/Off switch on light fixture for convenience. Depending on environmental issues (geographic location in US and weather temperatures) estimated night time hours of operation is 10-12 hours on a fully charged battery. Optional pole mount for solar panel with SGG-PoleMT-301kit.

Product Specifications

  • BRANDSolar Goes Green
  • MANUFACTURER'S PART NUMBERSGG-F108-3T
  • WIDTH INCHES7
  • HEIGHT INCHES6
  • LENGTH INCHES15
  • TYPEOutdoor
  • COLOR TEMPERATURE6000
  • AVERAGE LIFE HOURS50000
  • DESCRIPTIONSuper Bright Solar Flood Light - 108 SMD LED
  • COLOR FINISHBlack
  • MOUNTING TYPEWall Mount or Earth Stake
  • LAMPS INCLUDEDYes
  • LUMENS632
  • VOLTAGE13.5
  • BASE TYPELED
  • DIAMETER INCHES6
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Solar Goes Green SGG-F108-3T - Solar Flood Light w/Remote Control and Timer

Solar Goes Green SGG-F108-3T - Solar Flood Light w/Remote Control and Timer

Item #: WBB1665351

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top